3108-N
PR Electronics Transducers, 3000 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3108-N PR Electronics Transducers, 3000 Series, Isolated repeater/splitter, mA,
MFG Item Number
3108-N

3108-N PR Electronics Transducers, 3000 Series, Isolated repeater/splitter, mA,

MFG Item Number
3108-N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 3000 Series
Item #
3108-N
Isolated repeater/splitter, mA,

3000 Series Information

  • High Accuracy, Better than 0.1% of Span
  • Slimline Housing of 6 mm
  • Excellent EMC Performance and 50/60 Hz Noise Suppression

Specifications

Specifications
Manufacturer Part Number 3108-N
Manufacturer PR Electronics
Product Series 3000
Family Series PR Electronics Transducers, 3000 Series
Description Isolated repeater/splitter, mA, isolated input/outputs/supply, supplied via terminals, power
Voltage 17-31 VDC
Input Signal Temperature
Output Signal Milliamps (mADC), Volts (VDC)
Mounting DIN Rail
Approvals CE, cULus, EAC, Ex, IEC
Net Weight 0 lbs
Gross Weight 0 lbs