Obsolete
Series Information
| Manufacturer Part Number | 320TPMOVS |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Mersen's patented TPMOV Thermally Protected Metal Oxide Varistor eliminates common destructive failure modes associated with standard MOVs. Comprised of a voltage clamping device and a disconnecting apparatus that monitors the status of the metal |
| Fuse Type | Surge Protection |
| Approvals | UL |
| Comments | Thermally Protected |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.12 lbs |