3216/CC/VH/RR/XX/X/XXX/G
Eurotherm Process Controllers, 3216 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3216/CC/VH/RR/XX/X/XXX/G Eurotherm Process Controllers, 3216 Series, 3216 Process Controller, Controller
MFG Item Number
3216/CC/VH/RR/XX/X/XXX/G

This Product Has Been Discontinued

This product has been discontinued by the manufacturer and is no longer available for purchase. Please review the recommended replacement products below or contact our technical support team for assistance selecting an equivalent solution.

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

3216/CC/VH/RR/XX/X/XXX/G Eurotherm Process Controllers, 3216 Series, 3216 Process Controller, Controller

MFG Item Number
3216/CC/VH/RR/XX/X/XXX/G
Series
More specs

Discontinued by Manufacturer

Description

Process Controllers, 3216 Series
Item #
3216/CC/VH/RR/XX/X/XXX/G
3216 Process Controller, Controller

3216 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 3216/CC/VH/RR/XX/X/XXX/G
Manufacturer Eurotherm
Product Series 3216
Family Series Eurotherm Process Controllers, 3216 Series
Description 3216 Process Controller, Controller Portrait, 85-264VAC, Relay/Relay, Green
Power Supply 85-264 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Input Type Milliamps AC, Milliamps DC, Millivolts AC, Millivolts DC, RTD, Thermocouple, Volts AC, Volts DC
Output Type Relay
Number of Outputs 2
Display Type LCD
Case Size 1/16 DIN
Thermocouple Class B, C, J, K, L, N, R, S, T
Approvals CE, cUL
Net Weight 0.375 lbs
Gross Weight 0.625 lbs