Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3241124 Rittal Fans, FILTER FAN 135CFM PK/1
MFG Item Number
3241124

This Product Has Been Discontinued

This product has been discontinued by the manufacturer and is no longer available for purchase. Please review the recommended replacement products below or contact our technical support team for assistance selecting an equivalent solution.

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

3241124 Rittal Fans, FILTER FAN 135CFM PK/1

MFG Item Number
3241124
More specs

Discontinued by Manufacturer

Description

Fans, Series
Item #
3241124
FILTER FAN 135CFM PK/1

Series Information

Specifications

Specifications
Manufacturer Part Number 3241124
Manufacturer Rittal
Family Series Rittal Fans
Description FILTER FAN 135CFM PK/1
Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 135.4 CFM
Current Rating 0.8 A
Power Consumption 19 W
Noise Level 54 dB
Connection Type Wire Leads
NEMA Rating NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating Temperature -22-131 °F
Color Gray
Protection Rating IP54, IP55, IP56
Approvals CSA, cUL, cUR, UL
Net Weight 4.785 lbs
Gross Weight 4.78 lbs