Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3243100 Rittal Fans, SK FILTER FAN 353 CFM PK/1
MFG Item Number
3243100

This Product Has Been Discontinued

This product has been discontinued by the manufacturer and is no longer available for purchase. Please review the recommended replacement products below or contact our technical support team for assistance selecting an equivalent solution.

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

3243100 Rittal Fans, SK FILTER FAN 353 CFM PK/1

MFG Item Number
3243100
More specs

Discontinued by Manufacturer

Description

Fans, Series
Item #
3243100
SK FILTER FAN 353 CFM PK/1

Series Information

Specifications

Specifications
Manufacturer Part Number 3243100
Manufacturer Rittal
Family Series Rittal Fans
Description SK FILTER FAN 353 CFM PK/1
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 323.7 CFM
Current Rating 0.37 A
Power Consumption 70 W
Noise Level 59 dB
Connection Type Wire Leads
NEMA Rating NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating Temperature -22-131 °F
Color Gray
Protection Rating IP54, IP55, IP56
Approvals CSA, cUL, cUR, UL
Net Weight 8.6 lbs
Gross Weight 8.6 lbs