Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
35-3/4X66FT-YL 3M Tape, Scotch Vinyl Color Coding
35-3/4X66FT-YL 3M Tape, Scotch Vinyl Color Coding
Item Number
35-3/4X66FT-YL
This item cannot be canceled or returned
Description
Scotch Vinyl Color Coding
Specifications
Specifications
| Manufacturer Part Number |
3M-10844 |
| Manufacturer |
3M |
| Family Series |
3M Tape |
| Description |
Scotch Vinyl Color Coding Electrical Tape 35, 3/4 in x 66 ft, Yellow |
| Type |
Electrical Tape |
| Length |
66 ' |
| Color |
Yellow |
| Number of Rolls |
1 |
| Width |
0.75 " |
| Approvals |
CSA, UL |
| Operating Temperature |
221 °F |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.23 lbs |