Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
350689-1 Amp Miscellaneous, SOCKET 24-18 AWG CRIMP BRASS/PRE-TIN
MFG Item Number
571-3506891
350689-1 Amp Miscellaneous, SOCKET 24-18 AWG CRIMP BRASS/PRE-TIN
MFG Item Number
571-3506891
This item cannot be canceled or returned
Description
SOCKET 24-18 AWG CRIMP BRASS/PRE-TIN
Specifications
Specifications
| Manufacturer |
Amp |
| Family Series |
Amp Miscellaneous |
| Manufacturer Part Number |
571-3506891 |
| Description |
SOCKET 24-18 AWG CRIMP BRASS/PRE-TIN FOR MATE-N-LOK CONNECTORS |
| Net Weight |
0.0005 lbs |
| Gross Weight |
0.0005 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
350689-1
Amp Miscellaneous