3D2UL
Altech Circuit Breakers, UL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3D2UL

Altech Circuit Breakers, UL Series

3D2UL

Altech Circuit Breakers, UL Series
489 480Y/277AC Breaker 3P D TRP 2A UL
MFG Item Number
3D2UL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Circuit Breakers, UL Series
Item #
3D2UL
489 480Y/277AC Breaker 3P D TRP 2A UL

UL Series Information

Specifications

Specifications
Manufacturer Part Number 3D2UL
Manufacturer Altech
Product Series UL
Family Series Altech Circuit Breakers, UL Series
Description Circuit Breaker, 3-P, 2A/480V, D, 480Y/277VAC, UL489 Listed, 10KAIC, DIN Mount
Poles 3
Current Rating 2 A
Max Voltage 480 VAC
Trip Curve D
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole Optional
Terminal Type Box Clamp / Ring Tongue
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 489
Approvals CE, cULus
Net Weight 0.0588 lbs
Gross Weight 0.0588 lbs
Alternatives
FAZ-D2/3-NA
FAZ-D2/3-NA
Eaton Circuit Breakers, FAZ Series