3FD-3
Killark Electrical Boxes, 3FD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3FD-3 Killark Electrical Boxes, 3FD Series, 3 GANG DEEP 1in. DEVICE BOX (SF)
MFG Item Number
3FD-3

3FD-3 Killark Electrical Boxes, 3FD Series, 3 GANG DEEP 1in. DEVICE BOX (SF)

MFG Item Number
3FD-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, 3FD Series
Item #
3FD-3
3 GANG DEEP 1in. DEVICE BOX (SF)

3FD Series Information

  • Tapered Threads
  • Internal Grounding Screw
  • Provides Access to Conductors for Maintenance and Future System Changes

Specifications

Specifications
Product Series 3FD
Manufacturer Part Number 3FD-3
Manufacturer Killark
Family Series Killark Electrical Boxes, 3FD Series
Description 3 GANG DEEP 1in. DEVICE BOX (SF)
Style FD
Number of Gangs 3
Hub Size 1 "
Number of Hubs 1
Connection Type Threaded
Grounding Yes
Composition Aluminum
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Approvals CSA, UL
Net Weight 1.5 lbs
Gross Weight 1.5 lbs