Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40.52.9.024.0000

Finder Relays

40.52.9.024.0000

Finder Relays
PCB/Plug-In Relay, DPDT 8A, 24V DC coil
MFG Item Number
40.52.9.024.0000
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
40.52.9.024.0000
PCB/Plug-In Relay, DPDT 8A, 24V DC coil

Series Information

Specifications

Specifications
Manufacturer Part Number 40.52.9.024.0000
Manufacturer Finder
Family Series Finder Relays
Description PCB/Plug-In Relay, DPDT 8A, 24V DC coil, AgNi contact
Coil Voltage 24 VDC
Contacts DPDT
Mounting PCB
Nominal Coil Voltage 24 VDC
Current Rating 8 A
Approvals CCC, CSA, cURus
Net Weight 0.04 lbs
Gross Weight 0.04 lbs