Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
400-RR-0-000 Gefran Process Controllers, 400-401 Series, 400-RR-0-000 Temperature Control
400-RR-0-000 Gefran Process Controllers, 400-401 Series, 400-RR-0-000 Temperature Control
This item cannot be canceled or returned
Description
Process Controllers, 400-401 Series
400-RR-0-000 Temperature Control
400-401 Series Information
Specifications
Specifications
| Manufacturer Part Number |
F000041 |
| Manufacturer |
Gefran |
| Product Series |
400-401 |
| Family Series |
Gefran Process Controllers, 400-401 Series |
| Description |
400-RR-0-000 Temperature Control |
| Power Supply |
11-27 VAC, 11-27 VDC |
| Nominal Voltage |
12 VDC, 24 VAC, 24 VDC |
| Input Type |
Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC |
| Output Type |
Relay |
| Number of Outputs |
2 |
| Display Type |
LED |
| Case Size |
1/16 DIN |
| Thermocouple Class |
B, E, J, K, N, R, S, T |
| Approvals |
CE, cULus |
| Net Weight |
0.463 lbs |
| Gross Weight |
0.463 lbs |
400-RR-0-000
Gefran Process Controllers, 400-401 Series