40B-48-4-10-RR-0-0-1
Gefran Panel Meters & Gauges, 40B48 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
40B-48-4-10-RR-0-0-1 Gefran Panel Meters & Gauges, 40B48 Series, 40B-48-4-10-RR-0-0-1 Indicator
MFG Item Number
F000206

40B-48-4-10-RR-0-0-1 Gefran Panel Meters & Gauges, 40B48 Series, 40B-48-4-10-RR-0-0-1 Indicator

MFG Item Number
F000206
Item Number
40B-48-4-10-RR-0-0-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 40B48 Series
Item #
40B-48-4-10-RR-0-0-1
40B-48-4-10-RR-0-0-1 Indicator

40B48 Series Information

  • Sampling Time and Trip Intervention Programmable between 15 and 120msec with Resolution between 2000 and 8000 Steps
  • Strain‑Gauge or Potentiometer Input ‑ Configurable By Faceplate
  • 3 Trip Points, Completely Configurable from the Faceplate
  • Labels Provided for the More Common Physical Units
  • Retransmission of the Measured Variable Signal
  • Easy to Calibrate with Sensitivity Auto‑Ranging
  • Internal Linearization for Engineering Units
  • Protected by a Personal Code
  • Configurable by Serial Link
  • Sensor Supply Check
Microprocessor based indicator in both 48x48 (1/16 DIN) formats manufactured with SMT. The instruments have a Lexan membrane faceplate (guaranteed to IP65) which has 3 keys, a 4 digit display and 3 indicating LEDs for the output statuses.

The input signal can be selected from a wide range of sensors:
  • Potentiometer (minimum 100 ohms)
  • Load cell with sensitivity autoranging between 1.5 and 3.3mV/V.
  • Strain‑gauge pressure sensor
The selection is made using the faceplate keys. A digital input (24Vdc/4mA) is available for resetting, hold, flash, peak handling or releasing latch.

Videos

Specifications

Specifications
Manufacturer Part Number F000206
Manufacturer Gefran
Product Series 40B48
Family Series Gefran Panel Meters & Gauges, 40B48 Series
Description 40B-48-4-10-RR-0-0-1 Indicator
Type Load Cell, Ohms
Max Input Signal Strain Gauge 350 Ohms
Display Type LED
Display Digits 4
Power Supply 100-240 VAC/DC
Nominal Voltage 110 VDC, 120 VAC, 240 VAC, 250 VDC
Nominal Size 1/16 DIN
Relays 2
Alarm Indicators No
Analog Output None
Communication None
Excitation 10 VDC
Accuracy 0.2 %
Operating Temperature 32-122 °F
Protection Rating IP65
Net Weight 0.3527 lbs
Gross Weight 0.3527 lbs