Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
40T-48-4-24-RR-R-0-0-1 Gefran Panel Meters & Gauges, 40T48 Series, 40T-48-4-24-RR-R-0-0-1 Indicator
40T-48-4-24-RR-R-0-0-1 Gefran Panel Meters & Gauges, 40T48 Series, 40T-48-4-24-RR-R-0-0-1 Indicator
Item Number
40T-48-4-24-RR-R-0-0-1
This item cannot be canceled or returned
Description
Panel Meters & Gauges, 40T48 Series
Item #
40T-48-4-24-RR-R-0-0-1
40T-48-4-24-RR-R-0-0-1 Indicator
Specifications
Specifications
| Manufacturer Part Number |
F000192 |
| Manufacturer |
Gefran |
| Product Series |
40T48 |
| Family Series |
Gefran Panel Meters & Gauges, 40T48 Series |
| Description |
40T-48-4-24-RR-R-0-0-1 Indicator |
| Type |
DC Amps, DC Volts, Degrees Celsius, Degrees Fahrenheit |
| Max Input Signal |
Process 0-10 V, Process 4-20 mA, RTD, Thermocouple |
| Display Type |
LED |
| Display Digits |
4 |
| Power Supply |
100-240 VAC/DC |
| Nominal Voltage |
110 VDC, 120 VAC, 240 VAC, 250 VDC |
| Nominal Size |
1/16 DIN |
| Relays |
3 |
| Alarm Indicators |
No |
| Analog Output |
None |
| Communication |
None |
| Excitation |
24 VDC |
| Accuracy |
0.2 % |
| Operating Temperature |
32-122 °F |
| Protection Rating |
IP65 |
| Approvals |
cULus |
| Net Weight |
0.59 lbs |
| Gross Weight |
0.59 lbs |
40T-48-4-24-RR-R-0-0-1
Gefran Panel Meters & Gauges, 40T48 Series