4116

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
4116 PR Electronics Transducers, Universal transmitter, Universal
MFG Item Number
4116

4116 PR Electronics Transducers, Universal transmitter, Universal

MFG Item Number
4116
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
4116
Universal transmitter, Universal

Series Information

Specifications

Specifications
Manufacturer Part Number 4116
Manufacturer PR Electronics
Family Series PR Electronics Transducers
Description Universal transmitter, Universal input, mA/V output, 2 relay outputs, isolated input/output/supply, power
Voltage 19.2-300 VDC, 21.6-253 VAC
Input Signal Milliamps, Ohms, RTD, Thermocouple, Volts (VAC), Volts (VDC)
Output Signal Milliamps (mADC), Volts (VDC)
Mounting DIN Rail
Approvals CE, cULus, EAC
Net Weight 0.375 lbs
Gross Weight 0.515 lbs