424JH
ebm-papst, Inc. Fans, 420J Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
424JH ebm-papst, Inc. Fans, 420J Series, DC Tubeaxial Fan
MFG Item Number
424JH

424JH ebm-papst, Inc. Fans, 420J Series, DC Tubeaxial Fan

MFG Item Number
424JH
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fans, 420J Series
Item #
424JH
DC Tubeaxial Fan

420J Series Information

  • Very pressure‑insensitive characteristic curve for high air flow at high back pressure.
  • Low operating noise at high back pressure.
  • Standard version with PWM control input and speed signal.
  • Other inputs and outputs on request.

Specifications

Specifications
Manufacturer Part Number 424JH
Manufacturer ebm-papst, Inc.
Product Series 420J
Family Series ebm-papst, Inc. Fans, 420J Series
Description DC Tubeaxial Fan
Nominal Voltage 24 VDC
Air Flow 38 CFM
Power Consumption 6.9 W
Fan Speed 17,250 RPM
Noise Level 54 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temperature '-4-149 °F
Net Weight 0 lbs
Gross Weight 0 lbs