Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4380 Marathon Electric Motors, 1/3 Hp ,1 Ph , 115 V ,1725 RPM , AC

MFG Item Number
5KH39QN9681X

4380 Marathon Electric Motors, 1/3 Hp ,1 Ph , 115 V ,1725 RPM , AC

MFG Item Number
5KH39QN9681X
Item Number
4380
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
4380
1/3 Hp ,1 Ph , 115 V ,1725 RPM , AC

Series Information

Specifications

Specifications
Manufacturer Part Number 5KH39QN9681X
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description 1/3 Hp ,1 Ph , 115 V ,1725 RPM , AC Motor
Type General Purpose
Horsepower 0.33 hp
Kilowatts 0.25 kW
Speed 1,725 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 48
AC Voltage 110-120 V
Nominal Voltage 120 VAC
Enclosure Open
Mounting Footed
Current Rating 6.2 A
Service Factor 1
Net Weight 14 lbs
Gross Weight 14 lbs
Alternatives
048S17D2113
048S17D2113
Marathon Electric Motors
S026
S026
Marathon Electric Motors, NH-H-H1 Series