50-0375-053
Dongan Electric Manufacturing Transformers, 50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
50-0375-053 Dongan Electric Manufacturing Transformers, 50 Series, Transformer, Industrial Control,
MFG Item Number
50-0375-053

50-0375-053 Dongan Electric Manufacturing Transformers, 50 Series, Transformer, Industrial Control,

MFG Item Number
50-0375-053
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 50 Series
Item #
50-0375-053
Transformer, Industrial Control,

50 Series Information

  • All Copper Windings
  • All Designs Rated from 50/60 Hz
  • Primary Fuse Blocks and Secondary Fuse Holders Available

Specifications

Specifications
Manufacturer Part Number 50-0375-053
Manufacturer Dongan Electric Manufacturing
Product Series 50
Family Series Dongan Electric Manufacturing Transformers, 50 Series
Description Transformer, Industrial Control, 240X480 Pri, 120 Sec, 0.375 KVA
Phase 1
Type Control
VA Rating 375 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V
Enclosed No
Mounting Panel
Termination Screw Terminals
Cover Included No
Approvals UL
Net Weight 12 lbs
Gross Weight 12 lbs