Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5104E
Knob, Handwheel w/Pointer, 3-1/4in.,
This item cannot be canceled or returned
Description
Knob, Handwheel w/Pointer, 3-1/4in.,
Specifications
Specifications
| Manufacturer |
Ohmite |
| Family Series |
Ohmite Miscellaneous |
| Manufacturer Part Number |
5104E |
| Description |
Knob, Handwheel w/Pointer, 3-1/4in., Accepts 3/8in. Diameter Shaft, Inclft.s Slotted Set Screw, RoHS Compliant |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.25 lbs |
5104E
Ohmite Miscellaneous