5337A
PR Electronics Transducers, 5337 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5337A

PR Electronics Transducers, 5337 Series

5337A

PR Electronics Transducers, 5337 Series
2-wire transmitter with HART 7
MFG Item Number
5337A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 5337 Series
Item #
5337A
2-wire transmitter with HART 7

5337 Series Information

Specifications

Specifications
Manufacturer Part Number 5337A
Manufacturer PR Electronics
Product Series 5337
Family Series PR Electronics Transducers, 5337 Series
Description 2-wire transmitter with HART 7 protocol, RTD/TC/Lin. R/mV input, loop-powered 4...20 mA output,
Voltage 8-35 VDC
Input Signal Millivolts (mVDC), Ohms, RTD, Thermocouple
Output Signal Milliamps (mADC)
Mounting DIN Rail
Approvals CE, cULus, EAC, Ex, IEC
Net Weight 0.095 lbs
Gross Weight 0.095 lbs