Hospital Grade Series Information
| Manufacturer Part Number | 5366NHG |
|---|---|
| Manufacturer | Eaton |
| Product Series | Hospital Grade |
| Family Series | Eaton Plugs & Receptacles, Hospital Grade Series |
| Description | Eaton Arrow Hart auto grip hospital grade straight blade plug, 16-12 AWG, 20A, Industrial, 125V, Back wire, Black and white, Brass, Thermoplastic, 5-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66quot;, Nylon, Core pack |
| Current Rating | 20 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Body Type | Straight |
| Connection Type | Plug |
| NEMA Configuration | 5-20P |
| Color | Black, White |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | cULus |
| Net Weight | 0.146 lbs |
| Gross Weight | 0.146 lbs |