54-015-BP
NTE Electronics Switches, TOGGLE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
54-015-BP NTE Electronics Switches, TOGGLE Series, TOGGLE, ON-OFF-ON, 3PDT, 15A, 125VAC
MFG Item Number
54-015

This Product Has Been Discontinued

This product has been discontinued by the manufacturer and is no longer available for purchase. Please review the recommended replacement products below or contact our technical support team for assistance selecting an equivalent solution.

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

54-015-BP NTE Electronics Switches, TOGGLE Series, TOGGLE, ON-OFF-ON, 3PDT, 15A, 125VAC

MFG Item Number
54-015
Item Number
54-015-BP
Series
More specs

Discontinued by Manufacturer

Description

Switches, TOGGLE Series
Item #
54-015-BP
TOGGLE, ON-OFF-ON, 3PDT, 15A, 125VAC

TOGGLE Series Information

  • 12~30 VDC/120~250 VAC
  • 3~50 Amp Ratings
  • 9 Circuit Types
  • Standard Mounting Sizes
  • UL/CSA Recognized
NTE Toggle switches are available in many styles to suit your application.
  • Fixed and Momentary Functions
  • 12 Function Configurations
  • Illuminated and Non‑Illuminated Models
  • Several Actuator Styles
  • Several Termination Styles

Specifications

Specifications
Manufacturer Part Number 54-015
Manufacturer NTE Electronics
Product Series TOGGLE
Family Series NTE Electronics Switches, TOGGLE Series
Description TOGGLE, ON-OFF-ON, 3PDT, 15A, 125VAC
Hole Size 0.5 "
Bushing Size 15/32 x 0.465 "
Actuator Type Bat
Contacts 3PDT
Circuit Configuration ON-OFF-ON
Terminal Type Screw
Material Nickel Plated Brass
Color Metallic
Illuminated No
Approvals CSA, UL
Net Weight 0.125 lbs
Gross Weight 0.125 lbs