542070
NVENT ERIFLEX Insulators, ISO-TP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
542070 NVENT ERIFLEX Insulators, ISO-TP Series, Insulator, 50mm Hgt, M8 Female/
MFG Item Number
ISOTP50F8M8

542070 NVENT ERIFLEX Insulators, ISO-TP Series, Insulator, 50mm Hgt, M8 Female/

MFG Item Number
ISOTP50F8M8
Item Number
542070
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Insulators, ISO-TP Series
Item #
542070
Insulator, 50mm Hgt, M8 Female/

ISO-TP Series Information

  • Working Temperature ‑40C up to 130C
  • Polyamide Material Reinforced with glass fiber
  • Halogen Free
  • Zinc Plated Steel Inserts, Thread to ISO Standard
  • Great Stability of Electrical and Mechanical Parameters
  • Self‑extinguishing: UL 94 VO
ERICO offers a full range of ERIFLEX low‑voltage stand‑off insulators from 1 inch to 3.5 inches with a total of 29 sizes available. The cost‑effective insulators offer great stability of electrical and mechanical parameters and very high resistance to leakage current.

Specifications

Specifications
Manufacturer Part Number ISOTP50F8M8
Manufacturer NVENT ERIFLEX
Product Series ISO-TP
Family Series NVENT ERIFLEX Insulators, ISO-TP Series
Description Insulator, 50mm Hgt, M8 Female/ M8 Male, 1000VAC/1500VDC, ISO TP 50 MM8x17/FM8x15
Thread Size M8 x 1.25 mm
Height 2 "
AC Voltage 1,000 V
Comments Male/Female Insulator
Net Weight 0.345 lbs
Gross Weight 0.345 lbs