544-342-8
Siemens Building Technologies HVAC Sensors, DUCT Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
544-342-8 Siemens Building Technologies HVAC Sensors, DUCT Series, FLEX AVER Sensor, PT 1K OHM, 8FT
MFG Item Number
544-342-8

544-342-8 Siemens Building Technologies HVAC Sensors, DUCT Series, FLEX AVER Sensor, PT 1K OHM, 8FT

MFG Item Number
544-342-8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, DUCT Series
Item #
544-342-8
FLEX AVER Sensor, PT 1K OHM, 8FT

DUCT Series Information

  • Single Point or Averaging Sensors
  • Probe Lengths up to 24 Feet
  • Simple Installation Requires No Special Tools
  • Accurate and Reliable Indication of Duct Temperature
  • Bracket Mounted Option
The Duct Temperature Sensors monitor and transmit changes in temperature to the building control system. Specific devices within the range are compatible with most North American building automation systems. They install directly into the duct and are equipped with necessary mounting hardware. All sensors incorporate precision temperature sensing elements to accurately and reliably measure temperature. Duct temperature sensors are used throughout forced air HVAC systems to monitor air temperature within the ductwork. Single point sensors include one sensing element. Averaging sensors incorporate multiple sensing elements and are typically used in larger ducts where some temperature stratification may occur.


Specifications

Specifications
Manufacturer Part Number 544-342-8
Manufacturer Siemens Building Technologies
Product Series DUCT
Family Series Siemens Building Technologies HVAC Sensors, DUCT Series
Description FLEX AVER Sensor, PT 1K OHM, 8FT PROBE
Application Duct Averaging
Output 1 kOhm Platinum RTD
Probe Length 8 '
Function Temperature
Display No Display
Override No
Set Point No
Comments Averaging Sensor, 8 ft Probe, Controller Dependent
Net Weight 0 lbs
Gross Weight 0 lbs