Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

55.34.9.012.0040

Finder Relays

55.34.9.012.0040

Finder Relays
Ind. Plug-In Relay, 4PDT 7A, 12V DC coil
MFG Item Number
55.34.9.012.0040
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
55.34.9.012.0040
Ind. Plug-In Relay, 4PDT 7A, 12V DC coil

Series Information

Specifications

Specifications
Manufacturer Part Number 55.34.9.012.0040
Manufacturer Finder
Family Series Finder Relays
Description Ind. Plug-In Relay, 4PDT 7A, 12V DC coil, AgNi contact, lockable test button & mech. Indicator
Coil Voltage 12 VDC
Contacts 4PDT
Mounting Plug In
Termination Socket
Nominal Coil Voltage 12 VDC
Current Rating 7 A
Approvals CCC, CSA, cURus
Net Weight 1.16 lbs
Gross Weight 1.16 lbs