Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
569209 NVENT ERIFLEX Power Distribution Blocks, UD Series, DISTRIBUTION BLOCK,1-P,IEC-1250A,
MFG Item Number
UD2C9C1250AL
569209 NVENT ERIFLEX Power Distribution Blocks, UD Series, DISTRIBUTION BLOCK,1-P,IEC-1250A,
MFG Item Number
UD2C9C1250AL
This item cannot be canceled or returned
Description
Power Distribution Blocks, UD Series
DISTRIBUTION BLOCK,1-P,IEC-1250A,
- Visual Inspection of Wire and Confirmation of Connection
- IP20 Finger Safe Protection
- Tinned Copper Blocks: Copper or Aluminum Cable
Specifications
Specifications
| Manufacturer Part Number |
UD2C9C1250AL |
| Manufacturer |
NVENT ERIFLEX |
| Product Series |
UD |
| Family Series |
NVENT ERIFLEX Power Distribution Blocks, UD Series |
| Description |
DISTRIBUTION BLOCK,1-P,IEC-1250A, UL-950A,LINE-2 CABLES,LOAD-9 CABLES 3/0-AWG,1000VAC/1500VDC |
| Number of Poles |
1 |
| AC Voltage |
1,000 VAC |
| Current Rating |
950 A |
| Number of Inputs per Pole |
2 |
| Number of Outputs per Pole |
9 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
400-750 kcmil |
| Output Wire Range |
3/0-8 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Protection Rating |
IP20 |
| Color |
Gray |
| Approvals |
UL |
| Net Weight |
2.37 lbs |
| Gross Weight |
2.49 lbs |
569209
NVENT ERIFLEX Power Distribution Blocks, UD Series