Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
569210 NVENT ERIFLEX Power Distribution Blocks, DistrI. Block UDF9C1000AL
MFG Item Number
UDF9C1000AL
569210 NVENT ERIFLEX Power Distribution Blocks, DistrI. Block UDF9C1000AL
MFG Item Number
UDF9C1000AL
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
DistrI. Block UDF9C1000AL
Specifications
Specifications
| Manufacturer Part Number |
UDF9C1000AL |
| Manufacturer |
NVENT ERIFLEX |
| Family Series |
NVENT ERIFLEX Power Distribution Blocks |
| Description |
DistrI. Block UDF9C1000AL |
| Number of Poles |
1 |
| AC Voltage |
1,000 VAC |
| Current Rating |
840 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
9 |
| Electrical Connection |
Screw/Screw |
| Mounting |
DIN Rail, Panel Mount |
| Line Side Wire Range |
500-250 kcmil |
| Output Wire Range |
8-3/0 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Protection Rating |
IP20 |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
2.045 lbs |
| Gross Weight |
2.15 lbs |
569210
NVENT ERIFLEX Power Distribution Blocks