5P1500R
Eaton Power Supplies, 5P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5P1500R Eaton Power Supplies, 5P Series, UPS, 5P, 1500VA, RACK1U
MFG Item Number
9210-6147

5P1500R Eaton Power Supplies, 5P Series, UPS, 5P, 1500VA, RACK1U

MFG Item Number
9210-6147
Item Number
5P1500R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, 5P Series
Item #
5P1500R
UPS, 5P, 1500VA, RACK1U

5P Series Information


Specifications

Specifications
Manufacturer Part Number 9210-6147
Manufacturer Eaton
Product Series 5P
Family Series Eaton Power Supplies, 5P Series
Description UPS, 5P, 1500VA, RACK1U
Volt Amp Capacity (VA) 1,440 VA
Capacity 1,100 W
Voltage 120 VAC, 240 VAC
Nominal Voltage 120 VAC, 240 VAC
Class Line Interactive
Connection Type Plug-In
Number of Outputs 5
Mounting Rack Mount
Net Weight 0 lbs
Gross Weight 0 lbs