5SC750
Eaton Power Supplies, 5S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5SC750

Eaton Power Supplies, 5S Series

5SC750

Eaton Power Supplies, 5S Series
EATON 5SC 750 TOWER
Item Number
5SC750
MFG Item Number
9210-3134
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, 5S Series
Item #
5SC750
EATON 5SC 750 TOWER

5S Series Information


Specifications

Specifications
Manufacturer Part Number 9210-3134
Manufacturer Eaton
Product Series 5S
Family Series Eaton Power Supplies, 5S Series
Description EATON 5SC 750 TOWER
Volt Amp Capacity (VA) 750 VA
Capacity 525 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Line Interactive
Connection Type Plug-In
Number of Outputs 6
Mounting Stand Alone
Net Weight 26.595 lbs
Gross Weight 26.595 lbs