5TC-TT-J-24-36
Omega Engineering Thermocouples

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5TC-TT-J-24-36 Omega Engineering Thermocouples, Insulated Thermocouple
MFG Item Number
5TC-TT-J-24-36

5TC-TT-J-24-36 Omega Engineering Thermocouples, Insulated Thermocouple

MFG Item Number
5TC-TT-J-24-36
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
5TC-TT-J-24-36
Insulated Thermocouple

Series Information

Specifications

Specifications
Manufacturer Part Number 5TC-TT-J-24-36
Manufacturer Omega Engineering
Family Series Omega Engineering Thermocouples
Description Insulated Thermocouple, Ready-Made, J Type, 36 " Cable, 24 AWG, PFA, Miniature Connector, Exposed, C Unit, 0 C to 260 C (32 F to 500 F), Stripped Leads, ANSI (Std), 5TC Series, Pack of 5
Calibration Type J
Junction Type Insulated
Length 36 "
Output Type Mini Connector
Insulation Material Neoflon PFA
Maximum Temperature 500 °F
Approvals ANSI
Net Weight 0.17 lbs
Gross Weight 0.17 lbs