Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5VX1250 Continental Belt Belts, Continental 5VX1250, Type (5VX)
MFG Item Number
5VX1250

5VX1250 Continental Belt Belts, Continental 5VX1250, Type (5VX)

MFG Item Number
5VX1250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Belts, Series
Item #
5VX1250
Continental 5VX1250, Type (5VX)

Series Information

Specifications

Specifications
Manufacturer Part Number 5VX1250
Manufacturer Continental Belt
Family Series Continental Belt Belts
Description Continental 5VX1250, Type (5VX) Cogged V-Belt, 125.0 Inch Outside Length
Belt Type 5VX
Number of Bands 1
Outside Length 125 "
Smooth/Cogged Cogged
Net Weight 1.095 lbs
Gross Weight 1.095 lbs