Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
601.8169.054 Bernstein Miscellaneous, SLK Series, Solenoid Locking Safety Switch,
MFG Item Number
6018169054
601.8169.054 Bernstein Miscellaneous, SLK Series, Solenoid Locking Safety Switch,
MFG Item Number
6018169054
This item cannot be canceled or returned
Description
Solenoid Locking Safety Switch,
Specifications
Specifications
| Manufacturer |
Bernstein |
| Family Series |
Bernstein Miscellaneous, SLK Series |
| Product Series |
SLK |
| Manufacturer Part Number |
6018169054 |
| Description |
Solenoid Locking Safety Switch, 2NC+2NC Slow Action Contacts, Plastic Body, |
| Net Weight |
0.89 lbs |
| Gross Weight |
0.89 lbs |
601.8169.054
Bernstein Miscellaneous, SLK Series