Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
61432 MARS Contactors, DP Contactor, 3-P N/O, 240VAC Coil
MFG Item Number
61432

61432 MARS Contactors, DP Contactor, 3-P N/O, 240VAC Coil

MFG Item Number
61432
More specs
This item cannot be canceled or returned

Obsolete

Description

Contactors, Series
Item #
61432
DP Contactor, 3-P N/O, 240VAC Coil

Series Information

Specifications

Specifications
Manufacturer Part Number 61432
Manufacturer MARS
Family Series MARS Contactors
Description DP Contactor, 3-P N/O, 240VAC Coil
Nominal Coil Voltage 240 VAC
Coil Voltage 220-240 VAC
Inductive Current Rating 30 A
Coil Type Magnetic
Poles 3NO
Termination Screw
Shunt No
Enclosure Enclosed
Resistive Rating 40 A
Approvals UL
Net Weight 0.885 lbs
Gross Weight 0.955 lbs