629C-04-CH-P2-E5-S1
Dwyer Instruments HVAC Sensors, 629C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
629C-04-CH-P2-E5-S1 Dwyer Instruments HVAC Sensors, 629C Series, Wet/Wet DP Transmitter Range 50
MFG Item Number
629C-04-CH-P2-E5-S1

629C-04-CH-P2-E5-S1 Dwyer Instruments HVAC Sensors, 629C Series, Wet/Wet DP Transmitter Range 50

MFG Item Number
629C-04-CH-P2-E5-S1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 629C Series
Item #
629C-04-CH-P2-E5-S1
Wet/Wet DP Transmitter Range 50

629C Series Information


Specifications

Specifications
Manufacturer Part Number 629C-04-CH-P2-E5-S1
Manufacturer Dwyer Instruments
Product Series 629C
Family Series Dwyer Instruments HVAC Sensors, 629C Series
Description Wet/Wet DP Transmitter Range 50 PSID Working Pressure 100 PSI Over Pressure 250 PSI
Accuracy 0.5 %
Pressure Range 0-50 psid
Output 4-20 mA
Connection 1/4 NPT Female
Sensor Style Wet Differential
Display Yes
Voltage 10-35 VDC
Electrical Connection Terminal Block
Operating Temperature 0-200 °F
NEMA Rating NEMA 4X
Protection Rating IP66
Approvals CE
Net Weight 0.8 lbs
Gross Weight 0.8 lbs