63481-6M
Name Brand Replacements™ Miscellaneous, NBR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
63481-6M Name Brand Replacements™ Miscellaneous, NBR Series, RESISTOR
MFG Item Number
63481-6M

63481-6M Name Brand Replacements™ Miscellaneous, NBR Series, RESISTOR

MFG Item Number
63481-6M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

NBR Series
Item #
63481-6M
RESISTOR

NBR Series Information

NBR™ Brand Renewal Parts are Direct Substitutes for OEM Proprietary Components for AC Drives, DC Drives, Welders, Contactors, CNC, Induction Heating Controls and more

  • Guaranteed to be a Fit, Form and Functional Drop‑In Replacement.
  • Save up to 50% or more!
  • Thousands of Items Available

Name Brand Replacements™ are not products produced by the Original Equipment Manufacturer ("OEM").

Specifications

Specifications
Manufacturer Name Brand Replacements™
Family Series Name Brand Replacements™ Miscellaneous, NBR Series
Product Series NBR
Manufacturer Part Number 63481-6M
Description RESISTOR
Net Weight 0.655 lbs
Gross Weight 0.88 lbs