Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
640310-3 Amp Miscellaneous, SOCKET 12-10 AWG CRIMP PHOS BRZ/PRE-
640310-3 Amp Miscellaneous, SOCKET 12-10 AWG CRIMP PHOS BRZ/PRE-
This item cannot be canceled or returned
Description
SOCKET 12-10 AWG CRIMP PHOS BRZ/PRE-
Specifications
Specifications
| Manufacturer |
Amp |
| Family Series |
Amp Miscellaneous |
| Manufacturer Part Number |
640310-3 |
| Description |
SOCKET 12-10 AWG CRIMP PHOS BRZ/PRE- TIN FOR MATE-N-LOK CONNECTORS |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
640310-3
Amp Miscellaneous