64051

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

64051 Mersen Fuseblocks & Holders, Fuse Block 600VAC 600VDC Class H/K

MFG Item Number
64051

64051 Mersen Fuseblocks & Holders, Fuse Block 600VAC 600VDC Class H/K

MFG Item Number
64051
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
64051
Fuse Block 600VAC 600VDC Class H/K

Series Information

Specifications

Specifications
Manufacturer Part Number 64051
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Block 600VAC 600VDC Class H/K 400A 1-Pole Copper Box Side Clip
Current Rating 400 A
Voltage 600 V
Poles 1
Fuse Type Class H
Class H
Connection Type Box Side-Clip
Mounting Threaded
Composition Phenolic
Approvals CSA, UL
Net Weight 4.904 lbs
Gross Weight 4.904 lbs
Alternatives
H60400-1CR
H60400-1CR
Eaton's Bussmann series Fuseblocks & Holders, H600 Series
R6F400A1B
R6F400A1B
Marathon Special Products Fuseblocks & Holders, CLASS H Series
64001
64001
Mersen Fuseblocks & Holders
64031
64031
Mersen Fuseblocks & Holders