641-12-LED
Dwyer Instruments Anemometers, 641 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

641-12-LED

Dwyer Instruments Anemometers, 641 Series

641-12-LED

Dwyer Instruments Anemometers, 641 Series
Air Velocity Transmitter With 12In
MFG Item Number
641-12-LED
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Anemometers, 641 Series
Item #
641-12-LED
Air Velocity Transmitter With 12In

641 Series Information


Specifications

Specifications
Product Series 641
Manufacturer Part Number 641-12-LED
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Anemometers, 641 Series
Description Air Velocity Transmitter With 12In Probe And Led Display
Display LED
Style Probe
Accuracy 3 %
Data Hold No
Operating Temperature -40-212 °F
Air Temperature (F) 32-140 °F
Temperature Units Degree F
Measuring Units ft/m, m/s
Backlight No
Length 12 "
Net Weight 1.15 lbs
Gross Weight 1.15 lbs