651S
Eaton's Crouse-Hinds series Fittings, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

651S Eaton's Crouse-Hinds series Fittings, CP Series, 3/4 EMT CMP CONN

MFG Item Number
651S

651S Eaton's Crouse-Hinds series Fittings, CP Series, 3/4 EMT CMP CONN

MFG Item Number
651S
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, CP Series
Item #
651S
3/4 EMT CMP CONN

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Manufacturer Part Number 651S
Manufacturer Eaton's Crouse-Hinds series
Product Series CP
Family Series Eaton's Crouse-Hinds series Fittings, CP Series
Description Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Non-insulated, Steel, Threadless, 3/4
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Angle Straight
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Protection Rating Concrete Tight
Hazardous Location No
Approvals cUL, UL
Net Weight 0.14 lbs
Gross Weight 0.14 lbs