Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Complex Environment Series Information
| Manufacturer Part Number | 65W49DPLX |
|---|---|
| Manufacturer | Eaton |
| Product Series | Complex Environment |
| Family Series | Eaton Plugs & Receptacles, Complex Environment Series |
| Description | Eaton Arrow Hart watertight locking receptacle, 18-10 AWG, 15A, Industrial, 250V, Back wiring, Yellow, Duplex, Watertight, L6-15, Two-pole, Three-wire, grounding, Thermoplastic, glass-filled nylon |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Phase | 1 |
| Connection Type | Duplex Receptacle |
| NEMA Configuration | L6-15R |
| Watertight | Yes |
| Special Properties | Corrosion Resistant |
| Isolated Ground | No |
| Color | Yellow |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |