66033D
Bryant Electric Manual Motor Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66033D

Bryant Electric Manual Motor Controllers

66033D

Bryant Electric Manual Motor Controllers
30A 600V 3P ROTARY DISC SW
MFG Item Number
66033D
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, Series
Item #
66033D
30A 600V 3P ROTARY DISC SW

Series Information

Specifications

Specifications
Manufacturer Part Number 66033D
Manufacturer Bryant Electric
Family Series Bryant Electric Manual Motor Controllers
Description Switches and Lighting Controls, Industrial Grade, Manual Motor Controllers, Panel Mount Rotary, Three Pole, 30A 600V AC, Terminal Screws, Black
Current Rating 30 A
Approvals CSA, UL
Comments Rotary, Back and Side Wired
Net Weight 0.575 lbs
Gross Weight 0.85 lbs