Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
68039 Cully-Minerallac Hole Making, 8-32 CARBON TAPER TAP
68039 Cully-Minerallac Hole Making, 8-32 CARBON TAPER TAP
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
68039 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Hole Making |
| Description |
8-32 CARBON TAPER TAP |
| Bit Type |
Hand Tap |
| Bit Size |
#8-32 |
| Material |
Steel |
| Comments |
National Coarse |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
68039
Cully-Minerallac Hole Making