6865HGC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6865HGC Eaton Plugs & Receptacles, Plug Angle HG 20A 250V 2P3W Str CL

MFG Item Number
6865HGC

6865HGC Eaton Plugs & Receptacles, Plug Angle HG 20A 250V 2P3W Str CL

MFG Item Number
6865HGC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
6865HGC
Plug Angle HG 20A 250V 2P3W Str CL

Series Information

Specifications

Specifications
Manufacturer Part Number 6865HGC
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton Arrow Hart safety grip hospital grade straight blade angled plug, 18-12 AWG, 20A, Industrial, 125V, Back wire, Clear, Brass, Nylon, 6-20P, Two-pole, three-wire, grounding, Screw, Thermoplastic, Core pack
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Plug
NEMA Configuration 6-20P
Color Clear
Net Weight 0 lbs
Gross Weight 0 lbs