Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6882-SP Eaton Plugs & Receptacles, Conn 15A 125V 2P2W Round .25-.67quot;
6882-SP Eaton Plugs & Receptacles, Conn 15A 125V 2P2W Round .25-.67quot;
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Conn 15A 125V 2P2W Round .25-.67quot;
Specifications
Specifications
| Manufacturer Part Number |
6882-SP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton straight blade connector, 18-12 AWG, 15A, Residential, 125V, Back wire, Orange, Brass, Thermoplastic, 1-15R, Two-pole, two-wire, non grounding, Screw, 0.25-0.67quot;, Thermoplastic, Retail Box |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
2 |
| Voltage |
125 VAC |
| Connection Type |
Connector |
| NEMA Configuration |
1-15R |
| Color |
Orange |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
6882-SP
Eaton Plugs & Receptacles