70.333.1635.0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70.333.1635.0 Wieland Plugs & Receptacles, BOTTOM BAS GUT GD 16 M25
MFG Item Number
70.333.1635.0

70.333.1635.0 Wieland Plugs & Receptacles, BOTTOM BAS GUT GD 16 M25

MFG Item Number
70.333.1635.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
70.333.1635.0
BOTTOM BAS GUT GD 16 M25

Series Information

  • High‑quality Aluminum and Die‑cast Zinc Alloy Housings
  • Housings are Corrosion‑Resistant, Water and Dust Proof and Suitable for Hardest Environmental Conditions
  • Multiple Cable Entry Types
  • Contact Inserts are Available in 6 to 92 Pole Designs
  • Contact Inserts are Suitable for Currents from 4 to 100A and Voltages to 5.5kV
Industrial multipole connectors are specially designed for applications in extremely rough environments. revos handles even the toughest jobs, for the powder‑coated aluminum housings protect against mechanical wear and prevent ingress of splashing water or dust. Clear assignments when wiring, easy meintance and individual marking options help you to maintain an overview at any time. revos makes the installation of machines and industrial systems easier and helps to save time.

Specifications

Specifications
Manufacturer Part Number 70.333.1635.0
Manufacturer Wieland
Family Series Wieland Plugs & Receptacles
Description BOTTOM BAS GUT GD 16 M25 50 A0
Number of Contacts None (Housing Only)
Voltage 500 V
Operating Temperature -40-125 °C
Material Aluminum
Thread Size M25
Enclosure Base/Bottom Entry
Approvals CCC, CSA, IRAM, UR, VDE
Comments Double Locking Lever
Net Weight 0.56 lbs
Gross Weight 0.56 lbs