Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-58121-6170500 Murrelektronik Cordsets, Msud Double Valve Plug Form Bi 11Mm,
MFG Item Number
7000-58121-6170500
7000-58121-6170500 Murrelektronik Cordsets, Msud Double Valve Plug Form Bi 11Mm,
MFG Item Number
7000-58121-6170500
This item cannot be canceled or returned
Description
Item #
7000-58121-6170500
Msud Double Valve Plug Form Bi 11Mm,
Specifications
Specifications
| Manufacturer Part Number |
7000-58121-6170500 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Msud Double Valve Plug Form Bi 11Mm, Pvc 4X0.75 Black 5M |
| Connection Type |
MSUD Valve Plug Form BI (11 mm) |
| Connection Description |
(2) Form BI (11 mm) Valve Plugs to Flying Leads |
| Number of Connections |
2 |
| Valve Connector Spacing |
150 mm |
| Number of Wires |
4 |
| Max Voltage |
24 VAC, 24 VDC |
| Current Rating |
4 A |
| Protection Rating |
IP67 |
| Length |
5 m |
| Cable Type |
PVC |
| Color |
Black |
| Operating Temperature |
-30-70 °C |
| Status Indicator |
LED |
| Net Weight |
0.8884 lbs |
| Gross Weight |
0.8884 lbs |
7000-58121-6170500
Murrelektronik Cordsets