Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7314 |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Locking Devices, Industrial, Female Nylon Connector Body, 20A 250V, 3-Pole 3-Wire Non-Grounding, Non-NEMA, Screw Terminal, Black and White |
| Current Rating | 20 A |
| Number of Poles | 3 |
| Number of Wires | 3 |
| Voltage | 125 VAC, 250 VAC |
| Body Type | Straight |
| Connection Type | Connector |
| NEMA Configuration | Non-NEMA |
| Watertight | No |
| Isolated Ground | No |
| Color | Black, White |
| Approvals | CSA, UL |
| Comments | Replacement Use Only |
| Net Weight | 0.31 lbs |
| Gross Weight | 0.35 lbs |