750124
Pilz Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750124 Pilz Programmable Logic Controllers, PNOZ s4.1 24VDC 3 n/o 1 n/c

MFG Item Number
750124

750124 Pilz Programmable Logic Controllers, PNOZ s4.1 24VDC 3 n/o 1 n/c

MFG Item Number
750124
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
750124
PNOZ s4.1 24VDC 3 n/o 1 n/c

Series Information

Specifications

Specifications
Manufacturer PILZ
Family Series Pilz Programmable Logic Controllers
Manufacturer Part Number 750124
Description PNOZ s4.1 24VDC 3 n/o 1 n/c
Accessory Type Relay Module
Approvals CCC, CE, cULus, EAC, TUV
Net Weight 0.4145 lbs
Gross Weight 0.5005 lbs
Alternatives
751102
751102
Pilz Safety Relays, PNOZSIGMA Series