757-403/000-005

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

757-403/000-005

Wago Cordsets, 757 Series

757-403/000-005

Wago Cordsets, 757 Series
M8 S/A-Box
Item Number
757-403/000-005
MFG Item Number
51154966
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, 757 Series
Item #
757-403/000-005
M8 S/A-Box

757 Series Information

  • 4‑Way M12 Sensor/Actuator Box
  • Green and Yellow LED Indicators
  • M23 Connector

Specifications

Specifications
Manufacturer Part Number 51154966
Manufacturer Wago
Product Series 757
Family Series Wago Cordsets, 757 Series
Description M8 S/A-Box
Output Class Pico (M8)
Number of Pins 3
Number of Output Ports 10
Trunk Connection Cable
Trunk Cable Length 5 m
Material Nylon
Status Indicator LED
Voltage 30 VDC
Current Rating Block: 6 A, Port: 2 A
Protection Rating IP68
Approvals UL
Net Weight 1.285 lbs
Gross Weight 1.257 lbs