Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEAL Industries Switches, Standard Series
774013
IDEAL Industries Switches, Standard Series
TOGGLE, ON-OFF-ON, SPDT, 20A, 125-277VAC
This item cannot be canceled or returned
Description
Switches, Standard Series
TOGGLE, ON-OFF-ON, SPDT, 20A, 125-277VAC
Standard Series Information
Specifications
Specifications
| Manufacturer Part Number |
774013 |
| Manufacturer |
IDEAL Industries |
| Product Series |
Standard |
| Family Series |
IDEAL Industries Switches, Standard Series |
| Description |
TOGGLE, ON-OFF-ON, SPDT, 20A, 125-277VAC |
| Hole Size |
0.5 " |
| Actuator Type |
Bat |
| Contacts |
SPDT |
| Circuit Configuration |
ON-OFF-ON |
| Terminal Type |
Screw |
| Material |
Nickel Plated Brass |
| Color |
Metallic |
| Illuminated |
No |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
774013
IDEAL Industries Switches, Standard Series