787530
Pilz Safety Relays, PNOZ X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

787530 Pilz Safety Relays, PNOZ X Series, Safety Relay, PNOZ XV3.1P C, 30 Sec

MFG Item Number
787530

787530 Pilz Safety Relays, PNOZ X Series, Safety Relay, PNOZ XV3.1P C, 30 Sec

MFG Item Number
787530
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, PNOZ X Series
Item #
787530
Safety Relay, PNOZ XV3.1P C, 30 Sec

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Manufacturer Part Number 787530
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Description Safety Relay, PNOZ XV3.1P C, 30 Sec Selectable, 24-240VAC/DC, Cage Clamp Terminals, 3NO 1NC 2NO
Type PNOZ XV3.1P
Application E-Stop Pushbuttons, Light Barriers, Limit Switches, Safety Gates
Voltage 24-240 VAC, 24-240 VDC
Power Consumption (DC) 4.5 W
Power Consumption (AC) 8.5 VA
Selectable Times 0 s, 0.5 s, 1 s, 10 s, 15 s, 2 s, 20 s, 25 s, 30 s, 4 s, 6 s, 8 s
Delayed Safety Contacts 2NO
Instantaneous Contacts 3NO
Auxiliary Contact 1NC
Termination Cage Clamp
Terminal Style Plug-In
Mounting DIN Rail
Standards EN60204-1, EN62061, EN954-1, VDE0113-1
Approvals CCC, cUL, TUV, UL
Net Weight 1.2575 lbs
Gross Weight 1.4119 lbs
Alternatives
777530
777530
Pilz Safety Relays, PNOZ X Series